

€54.45/ pieceexcl. VAT
€65.88incl. VAT
7 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Diameter | 40 mm |
Length | 330 mm |
Material stick | Plastic |
Non-rebound | Yes |
Low spark model | No |
Model | Other |
Material head | Plastic |
Weight total | 870 g |