

€39.58/ pieceexcl. VAT
€47.89incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Diameter | 30 mm |
Length | 300 mm |
Material stick | Plastic |
Non-rebound | Yes |
Low spark model | No |
Model | Other |
Material head | Plastic |
Weight total | 568 g |