GEDORE

GEDORE 241500 Universal pipe bending pliers

  • ERIKS:11895339
  • Manufacturer:4017981241502
Image 1
With 2 reversible bending forms 3/16"-1/4" Ø (4, 75-6 mm Ø) and 8-10 mm Ø, For soft copper pipes EN 1057, all non-ferrous metal pipes as well as thin-walled precision steel pipes and brake lines, Bright nickel-plated, handles PVC coated
Save to list

€45.79/ pieceexcl. VAT

€55.41incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Maximum diameter
10 mm
Electric drive
No
Tube diameter
from 4.75 to 10 mm
Bending angle
90 °