

€27.63/ pieceexcl. VAT
€33.43incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2304 |
Type | Cutting Wheel |
Type of article | Cutting wheel |
Tube diameter | from 5.1 to 20 mm |
Tube diameter | 5.1 to 20 |
Weight | 5 g |
Number of cutting wheels | 1 |