




€98.99/ pieceexcl. VAT
€119.78incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2303 |
Type | Pipe cutter |
Type of article | Pipe cutter |
Tube diameter | from 4 to 32 mm |
Tube diameter | 4 to 32 |
Weight | 430 g |
Cutting system | Automatic infeed by plate springs |
Number of cutting wheels | 1 |
Suitable for cast iron pipe | No |
Suitable for multi-layer composite pipes | No |
Length | 165 mm |
With inner tube deburrer | No |
With quick adjustment | No |
Telescopic | No |
Cutting blade exchangeable | Yes |
Cutting wheel exchangable | Yes |