

€17.32/ pieceexcl. VAT
€20.96incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Weight | 540 g |
Diameter | 65 mm |
Length | 340 mm |
Material stick | Wood |
Non-rebound | No |
Low spark model | No |
Model | Rubber hammer |
Weight total | 540 g |