

€30.02/ pieceexcl. VAT
€36.32incl. VAT
39 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 0 - 38 mm |
Suitable for maximum pipe diameter | 1" |
Length | 190 mm |
Weight | 440 g |
Low spark model | No |
Surface protection | Varnished |
Handle cover | Other |
Grip design | Other |