

€80.85/ pieceexcl. VAT
€97.83incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 0 - 89 mm |
Suitable for maximum pipe diameter | 3" |
Length | 560 mm |
Weight | 4280 g |
Low spark model | No |
Surface protection | Varnished |
Handle cover | Other |
Grip design | Other |