

€57.75/ pieceexcl. VAT
€69.88incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 0 - 76 mm |
Suitable for maximum pipe diameter | Other |
Length | 415 mm |
Weight | 2701 g |
Low spark model | No |
Surface protection | Varnished |
Handle cover | Other |
Grip design | Other |