

€46.18/ pieceexcl. VAT
€55.88incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 0 - 60 mm |
Suitable for maximum pipe diameter | 2" |
Length | 325 mm |
Weight | 1751 g |
Low spark model | No |
Surface protection | Varnished |
Handle cover | Other |
Grip design | Other |