

€34.66/ pieceexcl. VAT
€41.94incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 0 - 48 mm |
Suitable for maximum pipe diameter | 1.1/2" |
Length | 245 mm |
Weight | 850 g |
Low spark model | No |
Surface protection | Varnished |
Handle cover | Other |
Grip design | Other |