




€105.25/ pieceexcl. VAT
€127.35incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2268 |
Type | Pipe Shears |
Tube diameter | 63 mm |
Length | 280 mm |
Material | Aluminium Die Cast |
Suitable for plastic tube | Yes |
Suitable for rubber tube | No |
Suitable for steel tube | No |
Weight | 0.65 |
Weight | 650 g |