

€9.56/ pieceexcl. VAT
€11.57incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Weight | 370 g |
Diameter | 55 mm |
Length | 320 mm |
Material stick | Wood |
Non-rebound | No |
Low spark model | No |
Model | Rubber hammer |
Weight total | 316 g |