

€7.78/ pieceexcl. VAT
€9.41incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Weight | 210 g |
Diameter | 40 mm |
Length | 260 mm |
Material stick | Wood |
Non-rebound | No |
Low spark model | No |
Model | Rubber hammer |
Weight total | 175 g |