

€23.50/ pieceexcl. VAT
€28.44incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Diameter | 40 mm |
Length | 320 mm |
Material stick | Wood |
Non-rebound | No |
Low spark model | No |
Model | Plastic hammer |
Material head | Plastic |
Weight total | 545 g |