

€741.22/ pieceexcl. VAT
€896.88incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2240 |
Type | Ratchet Pipe Cutter |
Type of article | Pipe cutter |
Tube diameter | from 16 to 35 mm |
Tube diameter | 16 to 35 |
Weight | 930 g |
Material | Aluminium die-cast |
Number of cutting wheels | 1 |
Max. wall thickness | 0.3 mm |
Suitable for cast iron pipe | No |
Length | 260 mm |
With inner tube deburrer | No |
With quick adjustment | No |
Telescopic | No |
Cutting wheel exchangable | Yes |