GEDORE

GEDORE 2194 Coupler 1" 67,5 mm

  • ERIKS:23063761
  • Manufacturer:4010886618073
Image 1
For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin, GEDORE vanadium steel 31CrV3, chrome-plated
Save to list

€30.70/ pieceexcl. VAT

€37.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Type of accessory
Tool holder
Accessory
Yes
Spare part
No
Recording
Other
Total length
67.5 mm