

€9.76/ pieceexcl. VAT
€11.81incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Size (TX) | 20 |
Isolation protection 1000 V | 0 |
Insulated | No |
Blade length | 100 mm |
With bore hole | No |
Grip design | Other |
Total length | 185 mm |
Material handle | Plastic |
Type of shaft | Round |
With anti-roll protection | Yes |
Cap rotatable | No |
Blade material | Chrome-vanadium molybdenum (CVM) |
Surface protection blade | Other |
Continuous blade | No |
Weight | 60 g |
VDE tested | No |