

€34.66/ pieceexcl. VAT
€41.94incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Number of crosshead screwdrivers PH | 0 |
Number of crosshead screwdrivers PZ | 0 |
Number of slotted screwdrivers | 0 |
Number of Torx screwdrivers | 5 |
Total number of tools | 5 |
Blade material | Other |
Material handle | Plastic |
Grip design | Other |
Cap rotatable | Yes |
Insulated | No |
Isolation protection 1000 V | No |
Packaging | Other |