

€5.35/ pieceexcl. VAT
€6.47incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Dimension | 4 mm |
Bullet-head | Yes |
Blade length | 100 mm |
Insulated | No |
Isolation protection 1000 V | 0 |
Wrench width | 4 mm |
Total length | 185 mm |
With ball head | Yes |
Cap rotatable | No |
Material handle | Plastic |
VDE tested | No |