

€4.83/ pieceexcl. VAT
€5.84incl. VAT
23 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Screwing system | Phillips |
Model | Straight |
Size | 2 |
Blade length | 25 mm |
Total length | 82 mm |
Low spark model | Yes |
Insulated | No |
Grip design | Other |
Antimagnetic | No |
Clamp feature | No |
Isolation protection 1000 V | 0 |
Weight | 36 g |
Material handle | Plastic |
Type of shaft | Round |
With anti-roll protection | No |
With striking cap | No |
Blade material | Chrome-vanadium molybdenum (CVM) |
Surface protection blade | Other |
Continuous blade | No |
VDE tested | No |