

€38.26/ setexcl. VAT
€46.29incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2160 PHZ-06 |
Type | Screwdriver Set |
Number of crosshead screwdrivers PH | 3 |
Number of crosshead screwdrivers PZ | 3 |
Number of slotted screwdrivers | 0 |
Number of Torx screwdrivers | 0 |
Total number of tools | 6 |
Blade material | Molybdenum‑vanadium steel |
Material handle | Plastic |
Grip design | 3-Component |