




€10.30/ pieceexcl. VAT
€12.46incl. VAT
28 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2160 PH |
Type | 3C-Screwdriver |
Series | 2160 PH |
Type | 3C-Screwdriver |
Screwing system | Phillips |
Model | Straight |
Size | 3 |
Blade length | 150 mm |
Total length | 270 mm |
Low spark model | Yes |
Insulated | No |
Grip design | 3-Component |
Antimagnetic | No |
Clamp feature | No |
Precision model | No |
Weight | 192 g |
Material | Molybdenum‑vanadium‑plus steel |
Blade diameter | 8 mm |
Material handle | Plastic |
Type of shaft | Round |
With anti-roll protection | Yes |
Cap rotatable | Yes |
With striking cap | No |
Blade material | Molybdenum‑vanadium‑plus steel |
Surface protection blade | Other |
Surface treatment blade | Tempered |
Continuous blade | No |
Weight | 0.192 |
VDE tested | No |