




€9.86/ pieceexcl. VAT
€11.93incl. VAT
25 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2154SK |
Type | Screwdriver |
Blade width | 4.5 mm |
Blade thickness | 0.8 mm |
Blade length | 75 mm |
Insulated | No |
Grip design | Other |
Hexagon on the blade | Yes |
Antimagnetic | No |
Clamp feature | No |
Precision model | No |
Total length | 183 mm |
Low spark model | Yes |
Material | Molybdenum-Vanadium-Steel |
Weight | 90 g |
Material handle | Plastic |
Square drive/hexagon drive | Hexagon Drive |
Square drive/hexagon drive over the whole blade | Yes |
Wrench width (hexagon drive) | 8 mm |
Bulged blade | No |
Type of shaft | Hexagon |
With anti-roll protection | Yes |
Cap rotatable | Yes |
With striking cap | Yes |
Blade material | Galvanised molybdenum-vanadium steel |
Surface protection blade | Other |
Surface treatment blade | Galvanised |
Continuous blade | Yes |
Weight | 90 |
Model | Straight |
Size | Other |