

€5.82/ pieceexcl. VAT
€7.04incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Blade width | 8 mm |
Blade length | 25 mm |
Isolation protection 1000 V | 0 |
Insulated | No |
Grip design | Other |
Antimagnetic | No |
Precision model | No |
Total length | 81 mm |
Low spark model | Yes |
Weight | 51 g |
Material handle | Plastic |
Square drive/hexagon drive | None |
Square drive/hexagon drive over the whole blade | No |
Bulged blade | No |
Type of shaft | Round |
With anti-roll protection | Yes |
Cap rotatable | Yes |
With striking cap | No |
Blade material | Other |
Surface protection blade | Other |
Continuous blade | No |
Model | Straight |
Size | Other |