




€5.15/ pieceexcl. VAT
€6.23incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Screwdriver |
Blade width | 5.5 mm |
Blade thickness | 1 mm |
Blade length | 100 mm |
Insulated | No |
Grip design | Other |
Antimagnetic | No |
Clamp feature | No |
Precision model | No |
Total length | 200 mm |
Low spark model | No |
Material | Molybdenum-Vanadium-Steel |
Weight | 80 g |
Blade diameter | 5 mm |
Material handle | Plastic |
Square drive/hexagon drive | None |
Square drive/hexagon drive over the whole blade | No |
Bulged blade | Yes |
Type of shaft | Round |
With anti-roll protection | Yes |
Cap rotatable | No |
With striking cap | No |
Blade material | Molybdenum-vanadium-steel |
Surface protection blade | Other |
Surface treatment blade | Galvanised |
Continuous blade | No |
Weight | 80 |
Model | Straight |
Size | 5.5 |