




€3.74/ pieceexcl. VAT
€4.53incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2150 |
Type | Screwdriver |
Blade width | 3.5 mm |
Blade thickness | 0.6 mm |
Blade length | 75 mm |
Blade diameter | 3.5 mm |
Grip design | 3-Component |
Hexagon on the blade | Yes |
Antimagnetic | No |
Total length | 160 mm |
Material | Molybdenum-Vanadium-Steel |
Weight | 40 g |
Blade diameter | 3.5 mm |
Material handle | 3-component |
Square drive/hexagon drive | Hexagon |
Wrench width (square drive) | 3.5 mm |
Bulged blade | Yes |
Type of shaft | Round |
With anti-roll protection | No |
Cap rotatable | No |
With striking cap | No |
Blade material | Molybdenum-vanadium-steel |
Surface treatment blade | Galvanised |
Weight | 0.04 |
Model | 2150 3,5 |
Size | 3.5 |