

€4.83/ pieceexcl. VAT
€5.84incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Blade width | 3 mm |
Blade thickness | 0.5 mm |
Blade length | 150 mm |
Isolation protection 1000 V | 0 |
Insulated | No |
Grip design | Other |
Antimagnetic | No |
Clamp feature | No |
Precision model | No |
Total length | 235 mm |
Low spark model | No |
Weight | 44 g |
Blade diameter | 3 mm |
Material handle | Plastic |
Square drive/hexagon drive | None |
Square drive/hexagon drive over the whole blade | No |
Bulged blade | Yes |
Type of shaft | Round |
With anti-roll protection | Yes |
Cap rotatable | No |
With striking cap | No |
Blade material | Chrome-vanadium molybdenum (CVM) |
Surface protection blade | Other |
Continuous blade | No |
Size | Other |
Model | Straight |