




€45.05/ pieceexcl. VAT
€54.51incl. VAT
41 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2150-2160 PH |
Type | 3C-Screwdriver set |
Number of crosshead screwdrivers PH | 3 |
Number of crosshead screwdrivers PZ | 0 |
Number of slotted screwdrivers | 7 |
Number of Torx screwdrivers | 0 |
Total number of tools | 10 |
Blade material | Molybdenum‑vanadium steel |
Material handle | Plastic |
Grip design | 3-Component |
Cap rotatable | Yes |
Insulated | No |
Isolation protection 1000 V | No |
Packaging | Other |