




€13.86/ pieceexcl. VAT
€16.77incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2150 |
Type | Screwdriver |
Blade width | 10 mm |
Blade thickness | 1.6 mm |
Blade length | 300 mm |
Blade diameter | 8 mm |
Grip design | 3-Component |
Hexagon on the blade | Yes |
Antimagnetic | No |
Total length | 420 mm |
Material | Molybdenum-Vanadium-Steel |
Weight | 220 g |
Blade diameter | 8 mm |
Square drive/hexagon drive | Hexagon |
Bulged blade | Yes |
Type of shaft | Round |
With anti-roll protection | No |
Cap rotatable | No |
With striking cap | No |
Blade material | Molybdenum-vanadium-steel |
Surface treatment blade | Galvanised |
Weight | 220 |
Model | 2150 10-300 |
Size | 10 |