




€8.76/ pieceexcl. VAT
€10.60incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2142 TX |
Type | Screwdriver |
Screwing system | TX |
Size | T9 |
Wrench width | 2.5 mm |
Blade length | 125 mm |
Total length | 152 mm |