




€10.74/ pieceexcl. VAT
€13.00incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2142 TX |
Type | Screwdriver |
Screwing system | TX |
Size | T30 |
Wrench width | 5.52 mm |
Blade length | 150 mm |
Blade diameter | 5.52 mm |
Total length | 188 mm |