




€8.58/ pieceexcl. VAT
€10.38incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2142 TX |
Type | Screwdriver |
Screwing system | TX |
Size | T10 |
Wrench width | 2.74 mm |
Blade length | 125 mm |
Total length | 152 mm |