




€11.79/ pieceexcl. VAT
€14.27incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2142 T |
Type | Hexagonal Screwdriver |
Dimension | 213 mm |
Blade length | 175 mm |
Material | Chrome Silicon Vanadium Steel |
Wrench width | 8 mm |
Blade diameter | 8 mm |
Total length | 213 mm |
Material handle | 2-component |