




€9.65/ pieceexcl. VAT
€11.68incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2142 T |
Type | Hexagonal Screwdriver |
Dimension | 188 mm |
Blade length | 150 mm |
Material | Chrome Silicon Vanadium Steel |
Wrench width | 6 mm |
Blade diameter | 6 mm |
Total length | 188 mm |
Material handle | 2-component |