




€7.51/ pieceexcl. VAT
€9.09incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2142 T |
Type | Hexagonal Screwdriver |
Blade length | 125 mm |
Material | Chrome Silicon Vanadium Steel |
Wrench width | 3 mm |
Total length | 152 mm |
Material handle | 2-Component |