




€6.98/ pieceexcl. VAT
€8.45incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2142 T |
Type | Hexagonal Screwdriver |
Dimension | 152 mm |
Blade length | 125 mm |
Material | Chrome Silicon Vanadium Steel |
Wrench width | 2 mm |
Blade diameter | 2 mm |
Total length | 152 mm |
Material handle | 2-component |