GEDORE

GEDORE 2133 T 5,5 Socket wrench with 2C-T-handle 5,5 mm

  • ERIKS:12976726
  • Manufacturer:4010886933381
Image 1
Image 2
Image 1
Image 2
Head depth 25 mm, 2-component wing grip for high torque when loosening or tightening, Extended wing provides optimal support for the ball of the hand
Save to list

€17.32/ pieceexcl. VAT

€20.96incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
2133 T
Type
Nut Driver
Total length
257 mm
Wrench width
5.5 mm