

€17.32/ pieceexcl. VAT
€20.96incl. VAT
11 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2133 |
Type | Nut Driver |
Wrench width | 13 mm |
Model | Handgrip |
Isolation protection 1000 V | 0 |
VDE tested | No |
Total length | 245 mm |
Weight | 205 g |
Material | Molybdenum‑Vanadium‑Plus Steel |
Blade length | 125 mm |
Shape of blade | Round |
Material handle | Plastic |
Suitable for hexagonal bolts | Yes |
Flexible | No |
With anti-roll protection | Yes |