GEDORE

GEDORE 2132 Reducer 1" to 3/4"

  • ERIKS:23063772
  • Manufacturer:4010886618004
Image 1
For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin, GEDORE vanadium steel 31CrV3, chrome-plated
Save to list

€41.66/ pieceexcl. VAT

€50.41incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Type of accessory
Tool holder
Accessory
Yes
Spare part
No
Recording
Other
Total length
75 mm