

€19.42/ pieceexcl. VAT
€23.50incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/4" |
Connection size | 6.3 mm |
Length | 38 mm |
Surface protection | Chromium-plated |
Tested according to ISO 3316 | Yes |