GEDORE

GEDORE 2090 KR-2 Universal extension 1/4" 55 mm

  • ERIKS:12055708
  • Manufacturer:4010886854396
Image 1
For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, The extension is able to pivot up to 15°, GEDORE vanadium steel 31CrV3, polished, chrome-plated
Save to list

€10.90/ pieceexcl. VAT

€13.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/4"
Length
55 mm
Connection size
6.3 mm
Rectangular wrench
6.3 mm (1/4")
Tested according to ISO 3316
No
Surface protection
Chromium-plated
VDE tested
No