GEDORE

GEDORE 2090-2 Extension 1/4" 55 mm

  • ERIKS:23063739
  • Manufacturer:4010886617038
Image 1
For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated
Save to list

€9.15/ pieceexcl. VAT

€11.07incl. VAT

20 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/4"
Length
55 mm
Weight
25 g
Connection size
6.3 mm
Rectangular wrench
6.3 mm (1/4")
Surface protection
Chromium-plated
VDE tested
No