GEDORE

GEDORE 2090-12 Extension 1/4" 305 mm

  • ERIKS:23901509
  • Manufacturer:4010886617335
Image 1
For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated
Save to list

€13.95/ pieceexcl. VAT

€16.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/4"
Length
305 mm
Connection size
6.3 mm
Rectangular wrench
6.3 mm (1/4")
Tested according to ISO 3316
Yes
Surface protection
Chromium-plated
VDE tested
No