

€18.16/ pieceexcl. VAT
€21.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/4" |
Length | 150 mm |
Connection size | 6.3 mm |
Rectangular wrench | 6.3 mm (1/4") |
Surface protection | Chromium-plated |
VDE tested | No |