

€1,384.58/ pieceexcl. VAT
€1,675.34incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2005 CT4 |
Type | Socket Wrench Set |
Material | Foam |
Total number of tools | 91 pce |
With ratchet | Yes |
Length | 633 mm |
Width | 390 mm |
Height | 35 mm |
Packaging | 4/4 Check-Tool-Module |
Weight | 7640 g |