




€236.27/ pieceexcl. VAT
€285.89incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2005 CT2 |
Type | Socket Wrench Set |
Material | Foam |
Total number of tools | 7 pce |
With ratchet | No |
Length | 390 mm |
Width | 316 mm |
Height | 35 mm |
Weight | 1351 g |