

€79.19/ pieceexcl. VAT
€95.82incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type of accessory | Ground plate |
Accessory | Yes |
Spare part | No |
Suitable for perforated backboard | No |
Width | 590 mm |
Height | 30 mm |
Depth | 435 mm |
Material | Wood |