




€79.19/ pieceexcl. VAT
€95.82incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2004 HP-14 |
Type | Plywood Panel |
Type of accessory | Workshop trolleys and workbenches accessory |
Accessory | Yes |
Width | 563 mm |
Height | 30 mm |
Depth | 409 mm |
Material thickness | 30 mm |
Material | Beech multiplex laminated wood |