

€1,714.55/ pieceexcl. VAT
€2,074.61incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Material | Steel |
Height | 985 mm |
Width | 865 mm |
Depth | 606 mm |
With drawer | Yes |
Number of drawers | 9 |
Type of tyres | Full rubber |
With brake | Yes |
Surface protection | Plastic-coated |
Material worktop | Other |